- 12 Pieces
- Standard,Phillips,Cabinet
| Tip Type | Phillips, Standard, Cabinet |
| No. of Pieces | 12 |
| Package Type | N/A |
| Set Includes | 66-161, 1 1/2" Standard Stubby, 66-164, 4" Standard, 66-166, 6" Standard, 66-168, 8" Standard, 64-101, 3/16" #1 Phillips Screwdriver, 64-100, 1/8" #0 Phillips Screwdriver, 64-102, 1/4" #2 Phillips Screwdriver, 64-103, 5/16" #3 Phillips Screwdriver, 64-104, 3/8" #4 Phillips Screwdriver, 64-105, 1/4" #2 Stubby Phillips Screwdriver, 66-112, 1/8" Extra Light Blade Cabinet Tip Screwdriver, 66-186, 3/16" Light Blade Cabinet Tip Screwdriver |
| Weight | 3.32 LB |
| EAN or UPC | 76174665123 |

