- 6 Pieces
- Standard
features
- Full size vinyl grips
- Precision-ground tips
- Chrome-plated for corrosion resistance
| Inch/Metric | Inch |
| No. of Pieces | 6 |
| Tip Type | Phillips®, Slotted |
| Set Includes | 3 in Cabinet Tip, 4 in Standard Tip, 6 in Standard Tip, 6 in Cabinet Tip, 1 Pt. Phillips Tip, 2 Pt. Phillips Tip |
| Package Type | N/A |
| Shank Finish | Chrome Plated |
| Handle Type | Full Size |
| Handle Material | Plastic, Vinyl |
| Weight | 1.53 LB |
| EAN or UPC | 76174665659 |

