- Slotted
- Phillips Tip Type
- 8 Pieces
features
- Large, deep fluted acetate handle stands up to heavy-duty industrial use.
- Easy-to-clean handle.
- Flanges on the blade inside the handle provides a solid, twist-resistant blade.
- Bars are fully ground and polished, then chrome plated for corrosion resistance.
- Bars are made of alloy steel and heat-treated for strength and durability.
- Preferred by electricians for its versatility.
includes
- 1/4 x 1-1/2 in Standard Slotted Tip (Stubby)
- 5/16 x 8-1/2 in, 3/8 x 13-1/2 in, 7/16 x 10-1/4 in Standard Slotted Tip
- #2 x 1-1/2 in Phillips Tip (Stubby)
- #1 x 3 in, #2 x 4 in, #3 x 6 in Phillips Tip.
| Family Name | 100 Plus® 8 Piece Vinyl Grip Screwdriver Set |
| Tip Type | Slotted, Phillips |
| No. of Pieces | 8 |
| Weight | 2.83 LB |
| EAN or UPC | 76174665680 |

