Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Pocket Fixed Blade Utility Knife

680-10-049

Pocket Fixed Blade Utility Knife
Item #101729002
  • Pocket Knife, 4 1/2" Long
Pocket Fixed Blade Utility Knife
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pocket Knife, 4 1/2" Long

features

  • Black powder coated handle
  • Safety blade lock
  • Replaceable stainless steel blade
  • Rugged, polished, chrome-plated
  • Safety lock feature
  • Comfortable grip
  • Accepts No. 11-040 or 11-041 cutlery stainless blades
  • Blade replaces in seconds
  • Carded
Length 4 1/4 in
Blade Type Fixed Blade
Weight 0.15 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison