- Quick Change Retractable Blade Utility Knife
- 6 in Length
| Color | Gray/Yellow |
| Body Material | Metal |
| Blade Type | Retractable Blade |
| Length | 6 in |
| Weight | 0.45 LB |
| Color | Gray/Yellow |
| Body Material | Metal |
| Blade Type | Retractable Blade |
| Length | 6 in |
| Weight | 0.45 LB |