- 400 Pack Boxed
- 2 7/16" Long
applications
- General cutting
- Trimming
- Scraping
- Fits Stanley® and most other utility knives
features
- High carbon steel
| Thickness | 0.024 in |
| Length | 2 7/16 in |
| Weight | 1.0 LB |
-
Pre-Packed Quantities
| Thickness | 0.024 in |
| Length | 2 7/16 in |
| Weight | 1.0 LB |
Pre-Packed Quantities