- 10" Blade Length
features
- Heavy-gauge tubular steel frame, chrome-plated
- Provides holding compartment for extra blades
- Push-button locking pin permits quick and easy adjustment of frame for 10" and 12" blades
- Blade can be faced in four directions
- Aluminum cast handle designed for comfortable full palm contact with guard
- Depth of throat 3 7/8"
includes
- 10" flexible back and hard edge blade
| Depth of Throat | 3 7/8 in |
| Blade Length | 10 in |
| Weight | 1.65 LB |

