Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Refinishing Hand Scraper

680-28-035

Refinishing Hand Scraper
Item #101729004
  • For Wood and Paint
  • 3" Width
  • 5" Length
Refinishing Hand Scraper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • For Wood and Paint
  • 3" Width
  • 5" Length

features

  • Blade thickness 0.037"
Length 5 in
Blade Width 3 in
Weight 0.21 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison