- Inch
- 12 ft Length
- 3/4" Width
features
- Powerlock® provides positive blade lock with no creeping
- Slide lock up front for easy operation
- Life Guard® yellow blade protected with Mylar® coating reduces friction and resists wear
- Graduated in 16ths on both edges
- Stud marking every 16"
- Tru-Zero hook
- Data tables incorporated on back of blade
includes
- Belt clip
| Material | ABS |
| Replacement Blade No. | 31-616 |
| Inch/Metric | Inch |
| Color | Metallic |
| Length | 12 ft |
| Weight | 0.55 LB |

