- Inch
- 25 ft Length
- 1" Width
features
- Powerlock® provides positive blade lock with no creeping
- Slide lock up front for easy operation
- Life Guard® yellow blade protected with Mylar® coating reduces friction and resists wear
- Graduated in 16ths on both edges
- Stud marking every 16"
- Tru-Zero hook
- Data tables incorporated on back of blade
includes
- Belt clip
| Inch/Metric | Inch |
| Material | ABS |
| Length | 25 ft |
| Replacement Blade No. | 32-625 |
| Color | Metallic |
| Weight | 0.89 LB |
| NSN Number | 5210-01-335-1614 |

