- FatMax® Reinforced w/Blade Armor™ Tape Ruler
- 35 ft Long x 1 1/4" Wide Blade
- Yellow
features
- First 6" are reinforced with a Blade Armor coating which is a patented industrial thermoplastic coating
- 11" of standout for extra and easy to read graphics
- Top forward blade lock makes it easier to lock and unlock the blade
- Exclusive cushion grip built into the case for a comfortable slip-resistant grip and impact resistance
- Specially designed, hook grabs on side top or bottom
| Inch/Metric | Inch |
| Type | Single Side Tape |
| Blade Finish | Mylar Coating |
| End Type | Hook |
| Color | Yellow |
| Length | 35 ft |
| Case Material | ABS |
| Blade Material | Steel |
| Width | 1 1/4 in |
| Measuring System | Inch |
| Weight | 1.57 LB |

