- FatMax® Long Tape
- 100 ft Long x 3/8" Wide Blade
- Yellow
features
- 3 to 1 gear drive for fast rewind
- High impact ABS case with rubber, non-slip grip
- Tru-Zero end hook for inside and outside measurements
- Steel roller cage to protect case from being cut by blade during retraction
| Case Material | ABS |
| Color | Yellow |
| Width | 3/8 in |
| Type | Single Side Tape |
| Length | 100 ft |
| Blade Material | Stainless Steel |
| End Type | Hook |
| Measuring System | Inch |
| Inch/Metric | Inch |
| Weight | 1.13 LB |

