- Open Reel Fiberglass Long Tape
- 100 ft Long x 1/2" Wide
features
- Increased number of fiberglass strands means less stretch and better accuracy
- Blades are made with PVC, so the tape can be wound wet and easily cleaned
- Wide blade with easy to read markings for more accurate measurements
- High visibility color makes it easy to find on the jobsite
- Rubber grip for comfort
| Type | Double Side Tape |
| Measuring System | Front-Fractional 1/8", Back-Decimal:ft |
| No. of Scales | 1 |
| Inch/Metric | Inch |
| Length | 100 ft |
| Blade Material | PVC |
| End Type | Hook |
| Weight | 1.57 LB |

