- Chalk Reel
- 100 Ft
- 3 oz capacity
features
- Rewinds 3x faster – has a 3:1 gear ratio
- High capacity - holds up to a 3 oz chalk
- Patented Stainless-steel interlocking hook for joining lines
- Chalk line has 2x the tensile strength of traditional lines and lasts twice as long
- Water-resistant, high-impact ABS case with rubber grips is durable and easy to hold
- Patented Chalk View™ sliding door for quick refills
| Chalk Included | No |
| Chalk Color | Blue |
| Container Size | 3 oz |
| Length | 100 ft |
| Weight | 0.63 LB |

