- Plumb Bob
- 8 oz
- Brass w/Hardened Steel Tip
- Replacement Tip Included
features
- Polished lacquer, solid brass construction is durable and rust-resistant
- Replaceable, hardened steel tip is long lasting
- Screw top simplifies attaching string to center of plumb
- Comes with extra tip
- Through hole for easy tightening
| Overall Length | 4.5 in |
| Tip Finish | Black |
| Tip Material | Hardened Steel |
| Material | Brass |
| Weight | 0.59 LB |

