- Nail Hammer
- Curved Claw
- 13 oz Head Weight
- 13" Length
features
- High carbon steel head fully heat-treated with polished bell face
- Hickory handle
| Head Wt. | 13 oz |
| Handle Length | N/A |
| Face Diameter | N/A |
| Length | N/A 13 in |
| Head Length | N/A |
| Type | Curved Claw, Nail Hammer |
| Size (text) | N/A |
| Weight | 1.42 LB |

