- Nail Hammer
- Ripping Claw
- 16 oz Head Weight
- 13 1/4" Length
features
- High carbon steel head fully heat-treated with polished bell face
- Hickory handle
| Length | N/A 13 1/4 in |
| Head Wt. | 16 oz |
| Handle Length | N/A |
| Size (text) | N/A |
| Type | N/A, Ripping Claw, Nail Hammer |
| Head Length | N/A |
| Face Diameter | N/A |
| Weight | 1.45 LB |

