- Framing Hammer
- Plain Face
- 22 oz Head Weight
- 16" Length
features
- One-piece double forged steel head and handle for superior swing and greater durability
- Rubber grip molded directly onto shaft
- Flared grip end to prevent hammer from slipping
- Patented ergonomic handles designed for multiple grip positions
| Head Wt. | 22 oz |
| Length | 16 in |
| Type | Framing Hammer, Plain Face |
| Head Length | N/A |
| Size (text) | N/A |
| Handle Length | N/A |
| Face Diameter | N/A |
| Weight | 2.35 LB |

