- Ball Pein
- 12 oz Head Weight
- 13" Length
- 2/0 Size
features
- Rim Tempered™ face minimizes chipping, ensures greater safety
- High carbon steel forged heads, hardened and tempered
- Selected clear lacquered hickory handle
- Multiple wedged, polished face, poll and pein
| Type | N/A, Ball Pein |
| Face Diameter | N/A |
| Size (text) | 2/0 |
| Length | N/A 13 in |
| Head Length | N/A |
| Handle Length | N/A |
| Head Wt. | 12 oz |
| Weight | 1.14 LB |

