- Ball Pein
- 24 oz Head Weight
- 15" Length
- 2 Size
features
- Rim Tempered™ face minimizes chipping, ensures greater safety
- High carbon steel forged heads, hardened and tempered
- Selected clear lacquered hickory handle
- Multiple wedged, polished face, poll and pein
| Type | N/A, Ball Pein |
| Face Diameter | N/A |
| Size (text) | 2 |
| Head Length | N/A |
| Handle Length | N/A |
| Head Wt. | 24 oz |
| Length | N/A 15 in |
| Weight | 2.03 LB |

