- 16" Length
- 32 oz Head Weight
- Ball Pein Hammer
features
- Rim Tempered™ face minimizes chipping, ensures greater safety
- High carbon steel forged heads, hardened and tempered
- Selected clear lacquered hickory handle
- Multiple wedged, polished face, poll and pein
| Head Wt. | 32 oz |
| Face Diameter | N/A |
| Head Length | N/A |
| Size (text) | 4 |
| Type | Ball Pein |
| Length | 16 in |
| Handle Length | N/A |
| Weight | 2.74 LB |

