- Ball Pein Hammer
- 1 1/2" Face Diameter
- 13 3/4" Overall Length
- 32 oz Head Weight
features
- Dead blow, steel face head is made of tempered alloy steel
- Crowned faces provide greater accuracy
- Dead blow function uses steel shot to eliminate bounce back
- Steel reinforced handle provides added strength and safety, resists breaking on overstrike
| Overall Length | 13.75 in |
| Type | Ball Pein Hammer |
| Head Wt. | 32 oz |
| Color | Red |
| Handle Material | N/A |
| Origin | Dead Blow Hammers |
| Head Length | 4 3/4 in |
| Face Diameter | 1 1/2 in |
| Handle Length | 9 in |
| Weight | 3.06 LB |

