- Ball Pein
- 16 oz Head Weight
- 14" Length
- 0 Size
features
- Heat-treated, high carbon steel head for superior strength and durability
- Rim Timpered™ process around the striking face minimizes chipping from off center strikes
- Permanently secured head
- Cushioned grip and molded jacket are designed to absorb shock
- Ergonomic grip is contoured for working comfort while the ribbed channels allow air to ventilate and cool hand, plus allow moisture to escape
- Flared end provides greater comfort and reduces slippage
- Exceeds ANSI safety specifications
| Length | 14 in |
| Type | Ball Pein |
| Handle Length | N/A |
| Face Diameter | N/A |
| Size (text) | 0 |
| Head Length | N/A |
| Head Wt. | 16 oz |
| Weight | 1.58 LB |

