- Blacksmith's Hammer
- 2 1/2 lb Head Weight
- 4 7/16" Head Length
- 1 23/32" Face Diameter
- 13 3/8" Length
features
- New England pattern head
- Forged from high quality, hardened and tempered steel
- Faces are ground and polished
- Yellow colored, jacketed fiberglass handle provides greater visibility, strength, and durability
| Head Wt. | 2 1/2 lb |
| Type | Fiberglass Handle, Blacksmith's |
| Length | 13 3/8 in |
| Handle Length | N/A |
| Head Length | 4 7/16 in |
| Face Diameter | 1 23/32 in |
| Weight | 3.0 LB |

