- Blacksmith's Hammer
- 3 lb Head Weight
- 5 7/8" Head Length
- 1 29/32" Face Diameter
- 13 3/8" Length
features
- New England pattern head
- Forged from high quality, hardened and tempered steel
- Faces are ground and polished
- Yellow colored, jacketed fiberglass handle provides greater visibility, strength, and durability
| Length | 13 3/8 in |
| Head Length | 5 7/8 in |
| Face Diameter | 1 29/32 in |
| Type | Fiberglass Handle, Blacksmith's |
| Head Wt. | 3 lb |
| Handle Length | N/A |
| Weight | 4.7 LB |

