- Engineer's Hammer
- 3 lb Head Weight
- 5 1/8" Head Length
- 1 5/8" Face Diameter
- 16" Length
features
- Forged steel head is hardened and tempered
- Face is machine finished
- Selected clear lacquered hickory handle
| Head Length | 5 1/8 in |
| Face Diameter | 1 5/8 in |
| Handle Length | N/A |
| Type | Engineer's |
| Head Wt. | 3 lb |
| Length | 16 in |
| Weight | 3.58 LB |

