- Sledge Hammer
- 8 lb Head Weight
- 6 1/2" Head Length
- 2 1/4" Face Diameter
- 32" Handle Length
features
- Forged steel head is hardened and tempered
- Face is machine finished
- Selected clear lacquered hickory handle
| Head Length | 6 1/2 in |
| Face Diameter | 2 1/4 in |
| Size (text) | N/A |
| Head Wt. | 8 lb |
| Length | 34 1/4 in |
| Type | Sledge |
| Handle Length | 32 in |
| Weight | 9.45 LB |

