- Sledge Hammer
- 16 lb Head Weight
- 8 1/2" Head Length
- 2 3/4" Face Diameter
- 34" Handle Length
features
- Forged steel head is hardened and tempered
- Face is machine finished
- Selected clear lacquered hickory handle
| Head Wt. | 16 lb |
| Type | Sledge |
| Handle Length | 34 in |
| Size (text) | N/A |
| Length | 36 3/4 in |
| Head Length | 8 1/2 in |
| Face Diameter | 2 3/4 in |
| Weight | 16.85 LB |

