- 22 oz Rubber Mallet
- Lacquered Hickory Handle
- 13 3/4 in Overall Length
| Origin | Mallets |
| Face Diameter | 2 3/8 in |
| Handle Material | Lacquered Hickory |
| Overall Length | 13.75 in |
| Head Wt. | 18 oz |
| Head Material | Rubber |
| Head Length | 3 15/16 in |
| Weight | 1.35 LB |
| Origin | Mallets |
| Face Diameter | 2 3/8 in |
| Handle Material | Lacquered Hickory |
| Overall Length | 13.75 in |
| Head Wt. | 18 oz |
| Head Material | Rubber |
| Head Length | 3 15/16 in |
| Weight | 1.35 LB |