- Soft -Face Hammer
- 1 13/64" Face Diameter
- 10 1/8" Overall Length
features
- Uni-Cast™ construction of non-ferrous materials eliminates sparking and won't absorb liquids
- No exposed metal on face, head or shaft
- Dead blow function eliminates bounceback when striking hardened surfaces
- Soft face helps prevent marring
- Steel reinforced handle provides strength and resists breaking on overstrike
| Overall Length | 10.125 in |
| Origin | Dead Blow Hammers |
| Color | Red |
| Handle Length | 7 in |
| Face Diameter | 1 13/64 in |
| Type | Soft Face Hammer |
| Head Wt. | N/A |
| Head Length | 3 1/8 in |
| Handle Material | N/A |
| Weight | 0.73 LB |

