- 11" Length
- 18 oz Head Weight
- Soft Face Hammer
features
- Nonsparking
- Dead blow function uses steel shot
- Steel reinforced handle provides strength and resists breaking on overstrike
- High-Vis orange
- Uni-Cast™ construction that has no exposed metal
- Does not mar surfaces or equipment
- Does not absorb liquids
| Head Length | 3 3/4 in |
| Handle Length | N/A |
| Length | 11 in |
| Size (text) | N/A |
| Head Wt. | 18 oz |
| Type | Soft Face |
| Face Diameter | 1 3/4 in |
| Weight | 1.25 LB |

