Skip to content Skip to navigation menu
Compo-Cast® Soft Face Hammer

680-57-532

Compo-Cast® Soft Face Hammer
Item #102215804
  • 12 3/4" Length
  • 21 oz Head Weight
  • Soft Face Hammer
Compo-Cast® Soft Face Hammer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 3/4" Length
  • 21 oz Head Weight
  • Soft Face Hammer

features

  • Nonsparking
  • Dead blow function uses steel shot
  • Steel reinforced handle provides strength and resists breaking on overstrike
  • High-Vis orange
  • Uni-Cast™ construction that has no exposed metal
  • Does not mar surfaces or equipment
  • Does not absorb liquids
Head Length 4 1/4 in
Length 12 3/4 in
Face Diameter 2 in
Type Soft Face
Size (text) N/A
Head Wt. 21 oz
Handle Length N/A
Weight 1.53 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison