- 14" Length
- 42 oz Head Weight
- Soft Face Hammer
features
- Nonsparking
- Dead blow function uses steel shot
- Steel reinforced handle provides strength and resists breaking on overstrike
- High-Vis orange
- Uni-Cast™ construction that has no exposed metal
- Does not mar surfaces or equipment
- Does not absorb liquids
| Handle Length | N/A |
| Head Wt. | 42 oz |
| Size (text) | N/A |
| Face Diameter | 2 1/2 in |
| Head Length | 4 3/4 in |
| Type | Soft Face |
| Length | 14 in |
| Weight | 2.62 LB |

