- Soft -Face Hammer
- 29/32" Face Diameter
- 9 1/2" Overall Length
- 5 oz Head Weight
features
- Slimline model offers unique profile for assembly and repair applications in confined areas
- Uni-Cast™ construction of non-ferrous materials eliminates sparking and won't absorb liquids
- No exposed metal on face, head or shaft
- Dead blow function eliminates bounceback when striking hardened surfaces
- Soft face helps prevent marring
- Steel reinforced handle provides strength and resists breaking on overstrike
| Origin | Dead Blow Hammers |
| Handle Material | N/A |
| Handle Length | 6 9/16 in |
| Overall Length | 9.5 in |
| Head Wt. | 5 oz |
| Face Diameter | 29/32 in |
| Head Length | 2 15/16 in |
| Weight | 0.5 LB |

