- Soft -Face Hammer
- 1 19/64" Face Diameter
- 10 1/2" Overall Length
- 14 oz Head Weight
features
- Slimline model offers unique profile for assembly and repair applications in confined areas
- Uni-Cast™ construction of non-ferrous materials eliminates sparking and won't absorb liquids
- No exposed metal on face, head or shaft
- Dead blow function eliminates bounceback when striking hardened surfaces
- Soft face helps prevent marring
- Steel reinforced handle provides strength and resists breaking on overstrike
| Handle Material | N/A |
| Face Diameter | 1 19/64 in |
| Head Wt. | 14 oz |
| Handle Length | 6 5/16 in |
| Head Length | 4 3/16 in |
| Overall Length | 10.5 in |
| Origin | Dead Blow Hammers |
| Weight | 1.07 LB |

