- Soft -Face Hammer
- 1 33/64" Face Diameter
- 12 1/8" Overall Length
- 18 oz Head Weight
features
- Slimline model offers unique profile for assembly and repair applications in confined areas
- Uni-Cast™ construction of non-ferrous materials eliminates sparking and won't absorb liquids
- No exposed metal on face, head or shaft
- Dead blow function eliminates bounce back when striking hardened surfaces
- Soft face helps prevent marring
- Steel reinforced handle provides strength and resists breaking on overstrike
| Head Wt. | 18 oz |
| Face Diameter | 1 33/64 in |
| Origin | Dead Blow Hammers |
| Color | Red |
| Type | Soft Face Hammer |
| Handle Length | 7 7/8 in |
| Overall Length | 12.125 in |
| Handle Material | N/A |
| Head Length | 4 1/4 in |
| Weight | 1.25 LB |

