- Soft -Face Hammer
- 2 55/64" Face Diameter
- 19 5/8" Overall Length
- 5 lbs Head Weight
features
- Non-sparking, soft-face sledgehammers
- Uni-Cast™ construction of non-ferrous materials eliminates sparking and won't absorb liquids
- No exposed metal on face, head or shaft
- Dead blow function eliminates bounce back when striking hardened surfaces
- Soft face helps prevent marring
- Steel reinforced handle provides strength and resists breaking on overstrike
- Urethane covering helps reduce noise
- Flat area on head allows upright storage
| Face Diameter | 2 55/64 in |
| Origin | Dead Blow Hammers |
| Type | Soft Face Hammer |
| Color | Red |
| Handle Material | N/A |
| Head Wt. | 5 lb |
| Handle Length | 12 5/8 in |
| Head Length | 7 in |
| Overall Length | 19.625 in |
| Weight | 5.54 LB |

