- Soft -Face Hammer
- 3 25/64" Face Diameter
- 29 7/8" Overall Length
- 10.5 lbs Head Weight
features
- Non-sparking, soft face sledge hammers
- Uni-Cast™ construction of non-ferrous materials eliminates sparking and won't absorb liquids
- No exposed metal on face, head or shaft
- Dead blow function eliminates bounceback when striking hardened surfaces
- Soft face helps prevent marring
- Steel reinforced handle provides strength and resists breaking on overstrike
- Urethane covering helps reduce noise
- Flat area on head allows upright storage
| Handle Length | 21 3/4 in |
| Overall Length | 29.875 in |
| Handle Material | N/A |
| Face Diameter | 3 25/64 in |
| Head Length | 8 1/8 in |
| Origin | Dead Blow Hammers |
| Head Wt. | 10 1/2 lb |
| Weight | 11.35 LB |

