- 8 oz Head Weight
- 12" Handle Length
- Lacquered Hickory Handle
features
- Replaceable tips are made of tough plastic that won't mar finely finished surfaces
- Handles are made of hickory and securely locked in oval eye body
- Lacquered handle
| Type | Soft Face |
| Face Diameter | N/A |
| Size (text) | N/A |
| Tip Series | N/A |
| Head Wt. | 8 oz |
| Handle Length | 12 in |
| Head Length | N/A |
| Weight | 0.66 LB |

