- Inch
- 3/8" Opening
- 7 11/16" Length
features
- Chrome-plated, pebble finish shaft resists scratching and corrosion
- Extra large handle increases torque
- Color coded handle
- Rugged hollow shaft construction
- Accommodates virtually all bolt sizes
| Opening Size | 3/8 in |
| Length | 7 11/16 in |
| Color Code | Blue |
| Handle Color | Red, Yellow, Green, Blue, Brown |
| Shank Finish | Chrome-Plated, Pebble |
| Inch/Metric | Inch |
| Opening Type | Hex |
| Shank Type | Round |
| Shaft Length | 3.3125 in |
| Finish | Nickel |
| Weight | 0.33 LB |

