- Inch
- 1/2" Opening
- 8 5/8" Length
features
- Chrome-plated, pebble finish shaft resists scratching and corrosion
- Extra large handle increases torque
- Color coded handle
- Rugged hollow shaft construction
- Accommodates virtually all bolt sizes
| Shank Type | Round |
| Opening Size | 1/2 in |
| Finish | Nickel |
| Opening Type | Hex |
| Shaft Length | 4 in |
| Handle Color | Red, Yellow, Green, Blue, Brown |
| Shank Finish | Chrome-Plated, Pebble |
| Color Code | Red |
| Inch/Metric | Inch |
| Length | 8 5/8 in |
| Weight | 0.35 LB |

