- #1 Phillips Tip
- Round Shank
- 6 3/4" Length
- 3" Blade Length
features
- Precision-machined black oxide tips for a precise fit
- Carded
| Tip Type | Phillips® |
| Shank Diameter | 3/16 in |
| Overall Length | 6.75 in |
| Tip Finish | Black Oxide |
| Handle Material | Plastic, Vinyl |
| Shank Finish | Chrome Plated |
| Shank Type | Round |
| Tip Size | #1 |
| Shank Length | 3 in |
| Shank Material | Alloy Steel |
| Shank Width | 3/16 in |
| Weight | 0.16 LB |

