- #2 Phillips Tip
- Round Shank
- 6 5/16" Length
- 4" Blade Length
features
- Precision-machined black oxide tips for a precise fit
- Carded
| Tip Size | #2 |
| Handle Material | Plastic, Vinyl |
| Shank Length | 4 in |
| Tip Type | Phillips® |
| Shank Material | Alloy Steel |
| Tip Finish | Black Oxide |
| Overall Length | 6.3125 in |
| Shank Diameter | 1/4 in |
| Shank Type | Round |
| Shank Width | 1/4 in |
| Shank Finish | Chrome Plated |
| Weight | 0.26 LB |

