- #3 Phillips Tip
- Round Shank
- 10 13/16" Length
- 6" Blade Length
features
- Precision-machined black oxide tips for a precise fit
- Carded
| Tip Size | #3 |
| Overall Length | 10.1875 in |
| Shank Material | Alloy Steel |
| Shank Type | Round |
| Shank Diameter | 5/16 in |
| Shank Length | 6 in |
| Tip Finish | Black Oxide |
| Shank Finish | Chrome Plated |
| Handle Material | Plastic, Vinyl |
| Shank Width | 5/16 in |
| Tip Type | Phillips® |
| Weight | 0.42 LB |

