- #2 Phillips Tip
- Round Shank
- 3 7/16" Length
- 1 1/2" Blade Length
features
- Precision-machined black oxide tips for a precise fit
| Overall Length | 3.4375 in |
| Shank Width | 1/4 in |
| Shank Length | 1 1/2 in |
| Shank Material | Alloy Steel |
| Shank Finish | Chrome Plated |
| Shank Diameter | 1/4 in |
| Tip Type | Phillips® |
| Tip Finish | Black Oxide |
| Tip Size | #2 |
| Shank Type | Round |
| Handle Material | Plastic, Vinyl |
| Weight | 0.12 LB |

