- 3 7/16" Length
- Flat Blade Tip
features
- Carded
| Handle Material | Plastic, Vinyl |
| Tip Type | Slotted |
| Shank Length | 1 1/2 in |
| Shank Material | Alloy Steel |
| Shank Type | Round |
| Shank Width | 1/4 in |
| Handle Type | Full Size |
| Overall Length | 3.4375 in |
| Tip Size | 1/4 in |
| Shank Finish | Chrome Plated |
| Shank Diameter | 1/4 in |
| Weight | 0.13 LB |

