Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
5 Piece 100 Plus® Round Screwdriver Set

680-66-156

5 Piece 100 Plus® Round Screwdriver Set
Item #101428296
  • 5 Pieces
  • Phillips
5 Piece 100 Plus® Round Screwdriver Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 Pieces
  • Phillips

features

  • 100% acetate handle stands up to heavy-duty industrial use
  • Precision cold formed Phillips® tips provide high torque performance
  • Black oxide Phillips® tips provide corrosion resistance and precise fit
  • Durable alloy steel blade withstands repeated usage
  • Precision-ground tip ensures a secure fit
  • Chrome-plated for corrosion resistance
Package Type N/A
No. of Pieces 5
Tip Type Phillips
Set Includes 64-101, 3/16" #1 Phillips Screwdriver, 64-102, 1/4" #2 Phillips Screwdriver, 64-103, 5/16" #3 Phillips Screwdriver, 64-104, 3/8" #4 Phillips Screwdriver, 64-105, 1/4" #2 Stubby Phillips Screwdriver
Weight 1.83 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison