- 6 3/4" Length
- Flat Blade Tip
features
- Plastic handle is unbreakable, shockproof and will not absorb oil or water
- Designed and fluted for secure, comfortable grip
- Blade and bolster forged in one-piece of Boron steel
- Handle and blade permanently fastened together
- Standard tip is accurately machine cross grounded
| Overall Length | 6.75 in |
| Handle Type | Full Size |
| Shank Material | Alloy Steel |
| Shank Finish | Chrome Plated |
| Tip Size | 7/32 in |
| Shank Width | 7/32 in |
| Tip Type | Slotted |
| Shank Type | Round |
| Shank Length | 3 in |
| Shank Diameter | 7/32 in |
| Handle Material | Plastic |
| Weight | 0.16 LB |

