- 7 3/4" Length
- Multi-Bit Tip
features
- Spring loaded, hard wearing, ball bearing indexing mechanism for quick and easy access to bits
- Magnetic bit holder
- Tri-lobular, bi-material handle with textured finish for maximum torque and minimum effort
- Patented bit storage system for easy visibility, access, and security
- Plated for rust resistance
- 10 bits
| Inch/Metric | Inch, Metric |
| Overall Length | 10 in |
| Shank Type | Round |
| Handle Material | Plastic |
| Tip Size | N/A |
| Shank Length | N/A |
| Tip Type | Torx®, Phillips®, Pozidriv®, Square |
| Weight | 0.72 LB |

