- 6" Overall Length
- N/A Jaw Length
- Self Adjusting Pliers
| Point Thickness | N/A |
| Plier Type | Self Adjusting |
| Overall Length | 6 in |
| Jaw Length | N/A |
| Jaw Thickness | N/A |
| Jaw Width | N/A |
| Blade Length | N/A |
| Blade Width | N/A |
| Weight | 0.55 LB |
| Point Thickness | N/A |
| Plier Type | Self Adjusting |
| Overall Length | 6 in |
| Jaw Length | N/A |
| Jaw Thickness | N/A |
| Jaw Width | N/A |
| Blade Length | N/A |
| Blade Width | N/A |
| Weight | 0.55 LB |